Order Entry
Ireland
ContactUsLinkComponent
Cleanroom wipes, Super Polx® SWSE
Cleanroom wipes, Super Polx® SWSE
Supplier:  BERKSHIRE
Certificates
undefined
Cleanroom wipes, Super Polx® SWSE
Supplier:  BERKSHIRE

Specifications

  • Catalog No:
  • 115-1787
  • Model:
  • Super Polx® SWSE
  • Basis weight:
  • 128 g/m²
  • Absorbency - extrinsic:
  • 411 ml/m²
  • Absorbency - intrinsic:
  • 3,2 ml/g
  • Absorbency rate:
  • 2 s
  • Extractables - using deionised water:
  • 0,0058 g/m²
  • Extractables - using isopropyl alcohol:
  • 0,013 g/m²
  • Fibres (>100 µm):
  • 0,033/cm²
  • Particle generation (>=0,5 µm) - biaxial shake:
  • 1,2 × 10³/cm²
  • Calliper:
  • 477 µm
  • Ions - calcium:
  • 0,41 ppm
  • Ions - magnesium:
  • 0,14 ppm
  • Ions - potassium:
  • 0,088 ppm
  • Ions - sodium:
  • 0,25 ppm

Specifications

Frequently Bought Together