Label printer, BBP™33
Catalog # 116-0352
Supplier: Brady
Specifications
- Weight:5,3 kg
- Description:BBP™33, 300 dpi, EU, with Brady workstation basic suite
- Seq:01
- W×D×H:230×304×241 mm
- Pk:1
Specifications
About this item
A PC based benchtop printer that can print signs or labels up to 1016 mm wide. Suitable for many applications including safety, facility and lean/5S applications and die-cut materials for wire, laboratory or general identification.
- Single colour printing, 300 dpi, on continuous or die-cut labels with built-in cutter
- The printer 'reads' critical information from the inserted cartridges and automatically sets up the correct label parameters in the Brady software
- Intuitive multiple language user interface, so 'type in' and print without wasting labels
- Fast and effortless material changeovers
- Very wide range of label types and materials available
Laboratory kit is supplied with BBP™33 sign and label printer, LabelMark™ software, 1× roll of polyester labels (white, 22,86×22,86 mm), 1× roll of self-laminating polyester labels (white, 25,40×15,24 mm) and 1× black heavy-duty ink ribbon.
CLP/GHS kit is supplied with BBP™33 sign and label printer, MarkWare™ software, 3× roll ofCLP/GHS preprinted chemical labels (1 and 2 diamonds), 1× roll of continuous polyester labels (57 mm×30,4 m) and 1× black heavy-duty ink ribbon.