- Colour:Blue/blue
- Description:Small parts case made of powder-coated sheet steel fitted with 23 insert boxes made of PS, dark blue
- Dimensions:330 mm (Width)×440 mm (Length)×66 mm (Height)
- Seq:1
High-quality and practical storage container designed specifically for the neat and secure storage of small parts.
Made of powder-coated sheet steel
Stable lever-action locks, lockable and lead sealable
Tightly closing lid avoids mixing of the contents
Lid lock against unintentional opening of the case
The powder-coated steel sheet provides high resistance to impacts and scratches
BPA-free, food-safe, temperature resistant from -20 °C to +70 °C
12 red compartments: Dimensions 80×40×40 mm
6 yellow compartments: Dimensions 80×80×40 mm
3 blue compartments: Dimensions 120×80×40 mm
2 green compartments: Dimensions 120×40×40 mm
This organizer is ideal for:
Workshops for storing tool accessories.
Households for organizing sewing supplies or craft materials.
Offices for sorting paper clips, push pins, and other small items.
Garages for storing vehicle parts and accessories.