Order Entry
Hungary
ContactUsLinkComponent
Masterflex® Transfer Tubing, Reinforced Peroxide-Cured Silicone, 3/4" ID x 1-1/8" OD; 25 Ft
Masterflex® Transfer Tubing, Reinforced Peroxide-Cured Silicone, 3/4" ID x 1-1/8" OD; 25 Ft
Catalog # MFLX95623-08
CE certificate
undefined
Masterflex® Transfer Tubing, Reinforced Peroxide-Cured Silicone, 3/4" ID x 1-1/8" OD; 25 Ft
Catalog # MFLX95623-08
CE certificate

About this item

Low compression formulation keeps its shape and cleanliness.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Tubing size: 3/4" ID x 1 1/8" OD

Applications: Demanding high-pressure pharmaceutical, biotechnology, aerospace, and food and beverage applications.
Characteristics: Excellent heat resistance, low compression set, odorless, nontoxic, low tackiness, translucent.
Certifications: Elastomer is FDA compliant and meets USP Class VI. Tubing is manufactured according to GMP.
Temperature range: -60 to 400 °F (-51 to 204 °C)
Sterilize: Autoclave or gamma irradiation.

  • Tubing ext.Ø:
    28,6 mm (1,125")
  • Tubing int.Ø:
    19,1 mm (0,75")
  • Wall thickness:
    4,8 mm
  • Max. pressure:
    3,9 bar (57 psi)
  • Max. temperature:
    204 °C (400 °F)
  • Colour:
    Translucent
  • Description:
    Transfer Tubing, Reinforced Peroxide-Cured Silicone, 3/4" ID x 1-1/8" OD; 25 Ft
  • Length:
    7,6 m
  • Seq:
    05
  • Environmentally Preferable:
  • Model:
    95623-08
  • GMP compliant:
    Yes
  • Length per pack:
    7,6 m (25 ft.)
  • Regulatory approvals:
    FDA;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    No
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –51 °C (–60 °F)
  • Warranty:
    Out of box
  • Working pressure:
    3,9 bar (57 psi)
  • Clarity:
    Translucent
  • Tubing material:
    Peroxide-cured silicone, reinforced
  • Pk:
    25 Feet
Frequently Bought Together