Masterflex® Variable-Area Flowtube, Direct-Reading, 65-mm Scale; 10 scfh Air
Catalog # MFLX32047-02
Supplier: Avantor Fluid Handling
About this item
Create your own flowmeter systems for complete flexibility.
- Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate
- Direct-reading flowmeters feature a calibrated scale for a specific medium—no need to convert readings to get flow rate
- Use with air or water for laboratory and industrial applications
- Required system components for flowmeter systems would be frame, flowtube(s), valve cartridge, and tripod—order each component separately
- Minimum flow rate is approximately 10% of max flow rate
- Direct-reading flow tubes feature ±5% accuracy
Design a flow system to meet your metering, mixing, or monitoring applications. We offer a variety of frames and flowtubes so that you can create the system to meet your exact needs.
Choose 65- or 150-mm flowtubes depending on the selected frame size. Flowtubes are calibrated for direct-reading or correlated reading of air or water at STP (standard temperature and pressure).
- Maximum Flow Rate:4719,5 ml/min (10 ft.³/h)
- Accuracy:±5% full-scale
- Description:Flowmeter System, 65-mm Direct-Reading Flowtube for Air; 10 ft.³/h
- Length:6,5 cm
- Seq:30
- Environmentally Preferable:
- Model:32047-02
- Float material:316 SS
- Flow Tube material:Borosilicate glass
- Max. operating temperature:121 °C (250 °F)
- Repeatability:±0,25% full-scale
- Warranty:1 year
- Pk:1
- Fluid type:Air
- Process connection:0,125" NPT(F)
Frequently Bought Together