Masterflex® Variable-Area Flowtube, Correlated-Read, 65-mm; 58,500 mL/min Air, 1,866 mL/min Water
Catalog # MFLX03219-66
Supplier: Avantor Fluid Handling
About this item
Create your own flowmeter systems for complete flexibility.
- Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate
- Direct-reading flowmeters feature a calibrated scale for a specific medium—no need to convert readings to get flow rate
- Use with air or water for laboratory and industrial applications
- Required system components for flowmeter systems would be frame, flowtube(s), valve cartridge, and tripod—order each component separately
- Minimum flow rate is approximately 10% of max flow rate
- Correlated flow tubes feature ±2% accuracy
Design a flow system to meet your metering, mixing, or monitoring applications. We offer a variety of frames and flowtubes so that you can create the system to meet your exact needs.
Choose 65- or 150-mm flowtubes depending on the selected frame size. Flowtubes are calibrated for direct-reading or correlated reading of air or water at STP (standard temperature and pressure).
- Maximum Flow Rate:1866 ml/min
- Accuracy:±5% full-scale
- Description:65 mm Flow Tube, Correlated for 58,500 ml/min Air, 1866 ml/min Water
- Length:6,5 cm
- Seq:24
- Environmentally Preferable:
- Model:03219-66
- Float material:Carboloy
- Flow Tube material:Borosilicate glass
- Max. air flow rate:58500 ml/min
- Max. operating temperature:121 °C (250 °F)
- Repeatability:±0,25% full-scale
- Warranty:1 year
- Pk:1
- Fluid type:Air or Water
- Process connection:0,125" NPT(F)
Frequently Bought Together