Burkert 445833 3233 316LSS 2-Way Diaphragm Valve, PTFE; 1/2"Tri-Clamp, 150psi
MFLX98516-62
3A Sanitary approval
Fluids are hermetically sealed from operating system.
- Zero dead volume
- Autoclavable
Choose from EPDM or PTFE wetted materials and sanitary or weld end connections. These compact, manually-operated diaphragm valves consist of a flow-optimized stainless steel body, diaphragm, and a manual actuator. The diaphragm is both a switch element and a sealing element and can be easily replaced. The valves have no dead volume and can be mounted to be self-draining — this enables high flow capacities and a variety of applications to be realized. The flow can be continually adjusted with the handwheel, making these valves extremely useful in applications in the food industry, biotechnology, and pharmaceutical markets.
- Csatlakozás típusa:Tri-Clamp
- Maximális nyomás:150 psi
- Leírás:3233 316LSS 2-Way Diaphragm Valve, PTFE; 1/2"Tri-Clamp, 150psi
- Environmentally Preferable:
- Wetted materials:316L stainless steel, PTFE
- Szorító mérete:0,5"
- Max. temperature:130 °C (266 °F)
- Garancia:1 year
- Kitérés átméroje, mm:15 mm (0,59")
- Kiszerelés:1
- Cv:6,9
- Inlet port:1/2" Tri-clamp
- Outlet port:1/2" Tri-clamp
Frequently Bought Together