Burkert 3233 2-Way Diaphragm Valve, 316L SS and EPDM; 1/2" Tri-Clamp
Catalog # MFLX98516-28
Supplier: Avantor Fluid Handling
3A Sanitary approval
About this item
Fluids are hermetically sealed from operating system.
- Zero dead volume
- Autoclavable
Choose from EPDM or PTFE wetted materials and sanitary or weld end connections. These compact, manually-operated diaphragm valves consist of a flow-optimized stainless steel body, diaphragm, and a manual actuator. The diaphragm is both a switch element and a sealing element and can be easily replaced. The valves have no dead volume and can be mounted to be self-draining — this enables high flow capacities and a variety of applications to be realized. The flow can be continually adjusted with the handwheel, making these valves extremely useful in applications in the food industry, biotechnology, and pharmaceutical markets.
- Csatlakozás típusa:Tri-Clamp
- Maximális nyomás:145 psi
- Leírás:3233 316LSS 2-Way Diaphragm Valve, EPDM; 1/2"Tri-Clamp, 145psi
- Environmentally Preferable:
- Wetted materials:316L stainless steel, EPDM
- Szorító mérete:0,5"
- Max. temperature:130 °C (266 °F)
- Garancia:1 year
- Kitérés átméroje, mm:8 mm (0,315")
- Kiszerelés:1
- Cv:1,2
- Inlet port:1/2" Tri-clamp
- Outlet port:1/2" Tri-clamp
Frequently Bought Together