VWR®, PC Erlenmeyer Shaker Flasks, Baffled Bottom
250 ml, Natural, Vented cap
Supplier: VWR Collection
VWR®, PC Erlenmeyer Shaker Flasks, Baffled Bottom
Catalog # 214-0461
Supplier: VWR Collection
Jump to:
Product Details & Documents
VWR® PC Erlenmeyer shaker flasks provide excellent optical clarity and mechanical strength. They are ideal for shaker culture applications and storage. The baffled bottom improves mixing and increase gas exchange.
- Temperature range: –80 to +121 °C
- Unlike glass, flasks will not break when dropped
- Moulded-in graduations for accuracy
- Vent cap option for continuous gas exchange while ensuring sterility and preventing leakage
- Non cytotoxic, DNase-/RNase-free and non-pyrogenic
- Unique baffled design with a moulded-in '1/3 Fill' line for customer convenience
- Sterilised by irradiation SAL 10⁻⁶ (ISO 11137)
- Shelf life: 3 years after month of production
Manufactured in a Class 100000 cleanroom environment under ISO 13485 and ISO 9001 quality management systems.
Ordering information: Available with plug-seal cap or vent cap made of green HDPE.
Packaging: Individually packed.
Specifications
- Closure type:Vented cap
- Capacity:250 ml
- Colour:Natural
- Seq:04
- Cat. No.:214-0461
- Environmental certification:ISO 14001/Certificate No.: 04923E00243R0M
- Environmentally Preferable:Low Manufacturing Impact
Accessories
Product Information
- Catalog #AvailabilityPrice
- Vent cap for 125 ml
Product Information
- Catalog #AvailabilityPrice
- Plug seal cap for 250 ml
Product Information
- Catalog #AvailabilityPrice
- Vent cap for 250 ml
Product Information
- Catalog #AvailabilityPrice
- Plug seal cap for 500 ml, 1000 ml
Product Information
- Catalog #AvailabilityPrice
- Vent cap for 500 ml, 1000 ml
Product Information
- Catalog #AvailabilityPrice
- Plug seal cap for 125 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



