Order Entry
Hungary
Orders LinkContactUsLinkComponent
Temperature Data Loggers for Process Validation, EBI 12-T441

Temperature Data Loggers for Process Validation, EBI 12-T441

EBI 12-T441 high temperature data logger with two bendable probes, L= 500 mm, T: –200…+200 °C, ±1,5 °C (–200...–90 °C); ±0,5 °C (–90...–40 °C); ±0,2 °C (–40...0 °C); ±0,1 °C (0...+120 °C); ±0,05 °C (120...140 °C); ±0,1 °C (140...150 °C); ±0,5 °C (150...200 °C), 0,01 °C
Catalog # EBRO1340-6629
Supplier:   EBRO
Temperature Data Loggers for Process Validation, EBI 12-T441
Catalog # EBRO1340-6629
Supplier:  EBRO
Temperature Data Loggers for Process Validation, EBI 12-T441
Temperature Data Loggers for Process Validation, EBI 12-T441

EBI 12-T441 high temperature data logger with two bendable probes, L= 500 mm, T: –200…+200 °C, ±1,5 °C (–200...–90 °C); ±0,5 °C (–90...–40 °C); ±0,2 °C (–40...0 °C); ±0,1 °C (0...+120 °C); ±0,05 °C (120...140 °C); ±0,1 °C (140...150 °C); ±0,5 °C (150...200 °C), 0,01 °C

Price
1 504 000 Ft
Log in for availability
1 * 1 DB
Product Details & Documents

The EBI 12-T441 is a precise temperature data logger for process validation in laboratories and the pharmaceutical industry. With a temperature range of −200 to +200 °C and an accuracy of up to 0,05 °C, it enables precise temperature measurements in critical applications such as sterilisation, disinfection and ovens.

  •  Suitable for steam sterilisers, washer-disinfectors

  • Temperature range −200 to +200 °C
  • High accuracy up to 0,05 °C
  • Two bendable metal probe (Ø1,50 mm)

The EBI 12-T441 temperature data logger from ebro fulfils the stringent requirements of the pharmaceutical industry and laboratory applications. It is ideal for process validation in steam sterilisers, washer-disinfectors and other critical processes where precise temperature control is required. With a wide temperature range from −200 to +200 °C and an accuracy of up to 0,05 °C, it ensures reliable results. Thanks to real-time data transmission and flexible measurement interval selection, it is perfect for seamless documentation in validated processes. Its robust design ensures a long service life and high resistance in demanding environments.

Dimensions (12-T441/12-T441-EX): Ø48×24H mm, probe length 500 mm
Operating temperature (12-T441/12-T441-EX): −90…+150 °C
Calibration points (12-T441/12-T441-EX): −20 °C, 0 °C, +60 °C and +134 °C

Certifications: Certified according to ISO 17665, ISO 15883, (EC) 1935/2004​.

Delivery information: 1× EBI 12-T441, 1× factory calibration certificate, manual.

Specifications
  • Range:
    T: –200…+200 °C
  • Resolution:
    0,01 °C
  • Description:
    EBI 12-T441 high temperature data logger with two bendable probes, L= 500 mm
  • Seq:
    01
  • Accuracy:
    ±1,5 °C (–200...–90 °C); ±0,5 °C (–90...–40 °C); ±0,2 °C (–40...0 °C); ±0,1 °C (0...+120 °C); ±0,05 °C (120...140 °C); ±0,1 °C (140...150 °C); ±0,5 °C (150...200 °C)
  • Cat. No.:
    EBRO1340-6629
  • Recording intervals:
    250 ms … 24 hrs.
  • Protection class:
    IP 68
  • Data memory - No. of readings:
    2×50.160
  • Model:
    EBI 12-T441
  • Batteries:
    Lithium, 2× BR1225A, 3 V user–replaceable
  • Weight:
    90 g
  • Sensor:
    PT1000, class A; Axial, 2 external temperature probe, bendable, Ø 1,5 mm, 500 mm
Complementary Products

Product Information

  • Catalog #
    Accuracy
    Description
    Range
    Resolution
    Availability
    Price
  • EBRO1340-6658
    ±0,1 (0…140 °C)
    ±20 mbar
    EBI 12-TP237, temperature and pressure data logger, calibration points 0 °C, +60 °C and +134 °C; 100 mbar and 3100 mbar (bei +25 °C); 3100 mbar (at +134 °C)
    T: 0…140 °C
    P: 1…4000 mbar
    0,01 °C
    1 mbar
    Log in for availability
    1 * 1 DB - 1 033 000 Ft

  • EBRO1340-6600
    ±0,5 °C (–90…–40 °C); ±0,2 °C (–40…0 °C); ±0,1 °C (0…120 °C); ±0,05 °C (120…140 °C); ±0,1 °C (140…150 °C)
    EBI 12-T100, high temperature data logger, pharmaceutical, medical and food applications; calibration points: –20, 0, 60 and 134 °C
    T: –90…+150 °C
    0,01 °C
    Log in for availability
    1 * 1 DB - 850 000 Ft

  • EBRO1340-6601-0100
    ±0,3 °C (0…105 °C)
    ±0,5 °C (–90 …–40 °C)
    EBI 12-T101, data logger for washer and disinfecter; calibration points –20 °C, 0 °C and +60 °C
    T: –90…+105 °C
    0,01 °C
    Log in for availability
    1 * 1 DB - 699 000 Ft

Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Battery replacement set EBI 12; 3× battery, 6× O-ring, 1× unscrewing aid EBI 12
    Battery replacement set EBI 12; 3× battery, 6× O-ring, 1× unscrewing aid EBI 12
    EBRO1100-0130
    Log in for availability
    1 * 1 DB - 117 000 Ft

Product Information

  • Catalog #
    Availability
    Price
  • Battery replacement set EBI 12; 3× battery, 6× O-ring
    Battery replacement set EBI 12; 3× battery, 6× O-ring
    620-1693
    Log in for availability
    1 * 1 DB - 82 000 Ft

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.