Order Entry
Hungary
Orders LinkContactUsLinkComponent
Caps for storage tubes, 2D barcoded, Matrix®

Caps for storage tubes, 2D barcoded, Matrix®

Caps for 0,5 ml and 1,0 ml screw top tubes, Red
Catalog # 479-2049
   Low Manufacturing Impact
Caps for storage tubes, 2D barcoded, Matrix®
Catalog # 479-2049
   Low Manufacturing Impact
Caps for storage tubes, 2D barcoded, Matrix®
Caps for storage tubes, 2D barcoded, Matrix®

Caps for 0,5 ml and 1,0 ml screw top tubes, Red

Price
75 400 Ft
Log in for availability
1 * 500 DB
Product Details & Documents

Simplify sample storage with these color-coded caps. Made from Virgin class VI medical grade PP with virgin class VI medical grade silicone O-ring.

  • Free of DNA, DNAse, RNAse, PCR Inhibitors, endotoxins and cytotoxins
  • Gasketed caps ensure critical sample protection over the storage lifetime
  • Soft gasket compresses to ensure a proper seal, preventing contamination from outside the tube
  • ScrewTop caps are compatible with storage down to −176 °C
Specifications
  • Colour:
    Red
  • Description:
    Caps for 0,5 ml and 1,0 ml screw top tubes
  • Seq:
    67
  • Cat. No.:
    479-2049
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.