Caps for storage tubes, 2D barcoded, Matrix®
Caps for 0,5 ml and 1,0 ml screw top tubes, Purple
Catalog # 479-2048
Supplier: THERMO MATRIX TECHNOLOGIES
Caps for storage tubes, 2D barcoded, Matrix®
Catalog # 479-2048
Supplier: THERMO MATRIX TECHNOLOGIES
Jump to:
Product Details & Documents
Simplify sample storage with these color-coded caps. Made from Virgin class VI medical grade PP with virgin class VI medical grade silicone O-ring.
- Free of DNA, DNAse, RNAse, PCR Inhibitors, endotoxins and cytotoxins
- Gasketed caps ensure critical sample protection over the storage lifetime
- Soft gasket compresses to ensure a proper seal, preventing contamination from outside the tube
- ScrewTop caps are compatible with storage down to −176 °C
Specifications
- Colour:Purple
- Description:Caps for 0,5 ml and 1,0 ml screw top tubes
- Seq:66
- Cat. No.:479-2048
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact



