PLOT columns, CP-PoraBOND Q
Capillary, 5,00 µm, 0,32 mm, 10 m
Catalog # VARICP7350I5
Supplier: VARIAN
Jump to:
Product Details & Documents
PLOT columns are ideal for separating compounds that are gases at room temperatures.
- For analysing volatile solvents and hydrocarbons
- Bonded PLOT column for more reliable results
- Extended analysis of hydrocarbons for broader application range
- Increased maximum temperature for greater productivity
- Porous polymer is pure and has virtually no catalytic activity
The use of bonding technology in the CP-PoraBOND Q also reduces the presence of loose particles that cause detector spiking, so there is no need for particle traps.
Specifications
- Column Format:Capillary
- Film thickness:5,00 µm
- Ø int.:0,32 mm
- Length:10 m
- Seq:03
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



