WHEATON® Sample Vials in Lab File®
Sample vials in Lab File™ with caps attached, 8,00 ml, 17×63 mm, Clear, Yes, Solid top, Black, PTFE/14B rubber
Catalog # WHEAW224584
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
Clear vials made from low extractable borosilicate glass, amber vials made from borosilicate glass.
- Sample vials with caps attached to vial help maintain cleanliness
- Lab File® with partitioned trays provides an easy way to inventory samples or to store empty vials
- Clear vials conform to ASTM E438 Type I, Class A and USP Type I requirements
- Amber vials conform to USP Type I requirements for light transmission to protect light-sensitive products
- 14B rubber lined black phenolic screw cap for aqueous samples
Specifications
- Cap included:Yes
- Ø×H:17×63 mm
- Septum:PTFE/14B rubber
- Capacity:8,00 ml
- Colour:Clear
- Description:Sample vials in Lab File™ with caps attached
- Seq:03
- Cap type:Solid top
- Cap colour:Black
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



