Flasks, round bottom with Quickfit® ground joints
100 ml, 24/29 NS, 145 mm
Catalog # 212-0605
Supplier: SciLabware
Jump to:
Product Details & Documents
PYREX®, borosilicate glass, medium neck.
- With a longer neck than standard Quickfit® flasks
- Length of neck: 40 mm (1 L) and 45 mm (remaining)
Useful for reducing problems associated with frothing and splashing.
Certifications: ISO 1773, BS 6352
Specifications
- Socket size:24/29 NS
- Capacity:100 ml
- Height:145 mm
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



