Conductivity sensors
SE 204, 4-pole sensor, with integrated temperature probe, SE 204, 4-pole, with integrated temperature probe, 1 µS/cm...500 mS/cm, 0,475 cm-1 ±1,5%, –5...+100 °C, Epoxy, 15,3×120 mm, 8-pin, Natural waters, aqueous solutions, salinity determination
Catalog # 665-0297
Supplier: KNICK
Jump to:
Product Details & Documents
SE 202: 2-electrode sensor with integrated temperature probe (NTC 30 kohm) and flow cell.
SE 204: 4-electrode sensor with integrated temperature probe (NTC 30 kohm).
SE 615 MS: Digital 2-electrode sensor with integrated temperature probe (NTC 30 kohm) and Memosens connection (incl. adapter ZU0939).
ZU 6985: 4-electrode sensor with quick-reacting Pt 1000 temperature probe and KPG® tube.
Specifications
- Conductivity:1 µS/cm...500 mS/cm
- Connection:8-pin
- Ø×L:15,3×120 mm
- For:Natural waters, aqueous solutions, salinity determination
- Type:SE 204, 4-pole, with integrated temperature probe
- Description:SE 204, 4-pole sensor, with integrated temperature probe
- Material:Epoxy
- Seq:08
- Temp.:–5...+100 °C
- Cell constant:0,475 cm-1 ±1,5%
Accessories
Product Information
- Catalog #AvailabilityPrice
- Adapter for connecting the SE 202 and SE 204 sensors to the 703 laboratory conductivity meterAdapter for connecting the SE 202 and SE 204 sensors to the 703 laboratory conductivity meterKNICZU0298Log in for availability1 * 1 DB - 48 060 Ft



