Qualitative filter papers, technical, smooth, grade C 140
C 140, 240 mm
Catalog # SARTFT-4-356-240
Supplier: Sartorius
Qualitative filter papers, technical, smooth, grade C 140
Catalog # SARTFT-4-356-240
Supplier: Sartorius
Jump to:
Product Details & Documents
These smooth filter papers are made of refined pulp and linters with more than 95% alpha-cellulose content. The ash content of these filter papers is between 0,1 and 0,15%.
They are used for routine analyses like clarification, determination of substances, but also as discs with a centre hole for technical applications. Grades with a wet burst resistance >30 kPa are referred to as wet-strengthened and are therefore suitable for pressure or vacuum filtration.
Medium fast rate of filtration.
Specifications
- Grade:C 140
- Seq:132
- Size:240 mm
- Thickness:0,30 mm
- Cat. No.:SARTFT-4-356-240
- Wet burst strength:>50 kPa
- Environmental certification:Renewable Energy Certificate
- Filtration speed:20 s
- Particle retention:7 - 11 µm
- Environmentally Preferable:Low Manufacturing Impact
- Weight:140 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



