Qualitative filter papers, technical, smooth, grade C 140
C 140, 150 mm
Catalog # SARTFT-4-356-150
Supplier: Sartorius
Qualitative filter papers, technical, smooth, grade C 140
Catalog # SARTFT-4-356-150
Supplier: Sartorius
Jump to:
Product Details & Documents
These smooth filter papers are made of refined pulp and linters with more than 95% alpha-cellulose content. The ash content of these filter papers is between 0,1 and 0,15%.
They are used for routine analyses like clarification, determination of substances, but also as discs with a centre hole for technical applications. Grades with a wet burst resistance >30 kPa are referred to as wet-strengthened and are therefore suitable for pressure or vacuum filtration.
Medium fast rate of filtration.
Specifications
- Típus:C 140
- Seq:130
- Méret:150 mm
- Nedves szakítószilárdság:>50 kPa
- Cat. No.:SARTFT-4-356-150
- Vastagság:0,30 mm
- Környezetvédelmi tanúsítás:Renewable Energy Certificate
- Szűrési sebesség:20 s
- Tömeg:140 g/m²
- Environmentally Preferable:Környezetbarát gyártás
- Részecske visszatartás:7 - 11 µm



