Order Entry
Hungary
Orders LinkContactUsLinkComponent
Transfer tubes, Transfertube®

Transfer tubes, Transfertube®

Transfer tubes, PP, 4 ml, 175 mm
Catalog # SPEC190195
Transfer tubes, Transfertube®
Catalog # SPEC190195
Transfer tubes, Transfertube®

Transfer tubes, PP, 4 ml, 175 mm

Price
405 000 Ft
Log in for availability
1 * 1.000 DB
Product Details & Documents

Disposable tubes for liquid and solid samples with one hand. The sample to be transfered is inserted with harvester and discharged using the plunger.

  • Quick and easy use with the finger ring
  • Reduces the risk of cross contamination

Recommended for particulates, suspensions, and microbial colonies.

Specifications
  • Capacity:
    4 ml
  • Description:
    Transfer tubes
  • Length:
    175 mm
  • Material:
    PP