Order Entry
Hungary
Orders LinkContactUsLinkComponent
Cleanibag system, ratiolab®

Cleanibag system, ratiolab®

Cleanibag, White, 8000 ml, 1000 pieces per box, 300×450 mm
Catalog # RATI7000270
Supplier:   RATIOLAB
Cleanibag system, ratiolab®
Catalog # RATI7000270
Supplier:  RATIOLAB
Cleanibag system, ratiolab®
Cleanibag system, ratiolab®

Cleanibag, White, 8000 ml, 1000 pieces per box, 300×450 mm

Price
64 300 Ft
Log in for availability
1 * 1.000 DB
Product Details & Documents

All-purpose PE bags with self-adhesive strip for clinical and laboratory use.

  • Self-adhesive strip: sticks on smooth and clean surfaces (e.g. walls, work benches, beds, bedside tables)
  • Residue-free, removable

Ordering information: Other sizes or models available on request, e.g. for intensive care and bags with custom-made imprint.

Packaging: 1000 pieces per cardboard box.

Specifications
  • Packed:
    1000 pieces per box
  • Capacity:
    8000 ml
  • Colour:
    White
  • Description:
    Cleanibag
  • Seq:
    03
  • W×L:
    300×450 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.