Cleanibag system, ratiolab®
Cleanibag, White, 6500 ml, 1000 pieces per box, 300×300 mm
RATI7000260
: RATIOLAB
All-purpose PE bags with self-adhesive strip for clinical and laboratory use.
- Self-adhesive strip: sticks on smooth and clean surfaces (e.g. walls, work benches, beds, bedside tables)
- Residue-free, removable
: Other sizes or models available on request, e.g. for intensive care and bags with custom-made imprint.
: 1000 pieces per cardboard box.
- Packed:1000 pieces per box
- Capacity:6500 ml
- Colour:White
- Description:Cleanibag
- Seq:02
- W×L:300×300 mm



