Order Entry
Hungary
Orders LinkContactUsLinkComponent
PLOT columns, CP-PoraBOND Q

PLOT columns, CP-PoraBOND Q

Capillary, 10,00 µm, 0,53 mm, 50 m
Catalog # VARICP7355
Supplier:   VARIAN
PLOT columns, CP-PoraBOND Q
Catalog # VARICP7355
Supplier:  VARIAN
PLOT columns, CP-PoraBOND Q
PLOT columns, CP-PoraBOND Q

Capillary, 10,00 µm, 0,53 mm, 50 m

Price
660 000 Ft
Log in for availability
1 * 1 DB
Product Details & Documents

PLOT columns are ideal for separating compounds that are gases at room temperatures.

  • For analysing volatile solvents and hydrocarbons
  • Bonded PLOT column for more reliable results
  • Extended analysis of hydrocarbons for broader application range
  • Increased maximum temperature for greater productivity
  • Porous polymer is pure and has virtually no catalytic activity

The use of bonding technology in the CP-PoraBOND Q also reduces the presence of loose particles that cause detector spiking, so there is no need for particle traps.

Specifications
  • Column Format:
    Capillary
  • Film thickness:
    10,00 µm
  • Ø int.:
    0,53 mm
  • Length:
    50 m
  • Seq:
    13
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.