Qualitative filter papers, high-purity
292, 385 mm
Catalog # 515-1646
Supplier: Sartorius
Qualitative filter papers, high-purity
Catalog # 515-1646
Supplier: Sartorius
Jump to:
Product Details & Documents
These paper grades are used for analytical purposes that require a low ash content. They are essentially used for qualitative analyses.
Grades 292 and 292a are suitable for soil analyses because that are low in nitrogen. Grades 131 and 132 are used in phosphate or sodium determination.
Specifications
- Grade:292
- Seq:43
- Size:385 mm
- Thickness:0,18 mm
- Cat. No.:515-1646
- Environmental certification:Renewable Energy Certificate
- Filtration speed:45 s
- Ash content:<0,06%
- Particle retention:5 - 8 µm
- Environmentally Preferable:Low Manufacturing Impact
- Weight:87 g/m²



