Order Entry
Hungary
Orders LinkContactUsLinkComponent
WHEATON® Sample Vials in Lab File®

WHEATON® Sample Vials in Lab File®

Shorty vials in Lab File™ without caps, 4,00 ml, 17×38 mm, Clear, No, 15-425
Catalog # 218-2216
Supplier:   DWK Life Sciences
WHEATON® Sample Vials in Lab File®
Catalog # 218-2216
Supplier:  DWK Life Sciences
WHEATON® Sample Vials in Lab File®
WHEATON® Sample Vials in Lab File®

Shorty vials in Lab File™ without caps, 4,00 ml, 17×38 mm, Clear, No, 15-425

Price
67 700 Ft
Log in for availability
1 * 200 DB
Product Details & Documents

Clear vials made from low extractable borosilicate glass, amber vials made from borosilicate glass.

  • Sample vials with caps attached to vial help maintain cleanliness
  • Lab File® with partitioned trays provides an easy way to inventory samples or to store empty vials
  • Clear vials conform to ASTM E438 Type I, Class A and USP Type I requirements
  • Amber vials conform to USP Type I requirements for light transmission to protect light-sensitive products
  • 14B rubber lined black phenolic screw cap for aqueous samples
Specifications
  • Cap included:
    No
  • Cap Size:
    15-425
  • Ø×H:
    17×38 mm
  • Capacity:
    4,00 ml
  • Colour:
    Clear
  • Description:
    Shorty vials in Lab File™ without caps
  • Seq:
    21