Sample vials, WHEATON®
40,00 ml, 27,75×95 mm, Glass, Amber, No, 24-400
Catalog # 218-2204
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
Borosilicate glass sample vials. Threaded without screw cap (see 548-2030 or 548-2040).
Packaging: Packed in layers, wrapped.
Specifications
- Cap included:No
- Cap Size:24-400
- Ø×H:27,75×95 mm
- Capacity:40,00 ml
- Colour:Amber
- Material:Glass
- Seq:03
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



