Pasteur pipettes
1 ml, 150 mm, 0,25 ml, -, 500 pcs.
Catalog # KART88336
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
Pipette Past 1.0Ml Non Sterile 87Mm 1 * 1.000 items Catalog #612-2846
Product 612-2846 is similar to KART88336 but manufacturer and specifications may vary.
Graduat.pasteur pipets 5 ml non sterile 1 * 500 items Catalog #612-1684
Product 612-1684 is similar to KART88336 but manufacturer and specifications may vary.
Graduat.pasteur pipets 5 ml non sterile 1 * 500 items Catalog #612-1684
Product 612-1684 is similar to KART88336 but manufacturer and specifications may vary.
Product Details & Documents
PE, disposable, sterile or non sterile.
- Disposable PE pipettes with bulb and graduations
- The slender tip guarantees precision transfer of the sample
- Non sterile pipettes are available in multi-packs; sterile pipettes are individually wrapped
Caution: *Capillary
Specifications
- Packed:500 pcs.
- Sterile:-
- Capacity:1 ml
- Length:150 mm
- Seq:5
- Graduation:0,25 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



