Magnetic stirrer, mini, without heating plate
HECH42070036
- Description:Mini magnetic stirrer without heating plate
- Speed range:10 - 1200 min⁻¹
- W×D×H:110×100×55 mm
- Max. stirring capacity H₂O:1000 ml
- Power input:6 W
- Weight:0,9 kg
- Pk:1
- Voltage:230 V
Mini magnetic stirrer without heating platform.
- Low energy consumption
- Stepper motor
- Power switch with indicator light
: Supplied with 1,5 m cable and safety plug.