Test tubes without rim, heavy wall
Catalog # WITG4.904.002
Supplier: witeg Labortechnik
Specifications
- Ext.Ø:8 mm
- Wall thickness:1 mm
- Length:40 mm
- Pk:200
Specifications
About this item
AR-Glass, clear.
- Excellent chemical resistance
- Good temperature resistance