Coats, Food Line
Supplier: FRISTADS KANSAS
Certificates
About this item
Breathable coats made of 100% cotton. Ideal for hot environments, e.g. in the food industry.
- Snap fasteners
- Two front pockets, two chest pockets
- Adjustable cuffs
- Side slits
Weight: 220 g/m²
Specifications
- Catalog No:
- KWIN100464900M
- KWIN1004649002XL
- KWIN100464900XL
- KWIN100464900S
- KWIN100464900XS
- KWIN100464900L
- Ruházati alkalmazás:
- General Purpose, Food
- General Purpose, Food
- General Purpose, Food
- General Purpose, Food
- General Purpose, Food
- General Purpose, Food
- Risk area:
- Heat
- Heat
- Heat
- Heat
- Heat
- Heat
- Nem:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Zárás mérete:
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Szövet:
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- Tömeg:
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
Specifications
Frequently Bought Together