Clamps, micro
Catalog # BOCH5460
Supplier: BOCHEM
Specifications
- Spanning width:15 mm
- Length:150 mm
- Material:Tempered cast iron
- Pk:1
Specifications
About this item
Micro clamps made of tempered cast iron, green varnished.
- Fingers are covered with a layer of cork to protect clamped items