About this item
The B-500 microscopes have been designed for routine laboratory use. With the optical system (InfiniFiX(TM) - IFX) the B-500 series uses an infinity-corrected optical path, implemented with standard 160 mm objectives.
- Modern stand with accessible and ergonomic controls
- Ample 22 mm field of view and the high-point eyepieces
- High-efficiency dichroic 20 W illuminator
- Double layer stage, with room for two specimen slides
The B-500 microscopes are equipped with plan or semiplan objectives (4x, 10x, 40x, 100x bright field), for crisp and vibrant image quality.
The fully accessible and centrable Köhler layout allows to adjust all the optical parameters of the illumination system, for the best balance between contrast, resolution and depth of focus.
The illuminator leaves ample room for light-intensive applications, such as phase contrast or dark field, without the need for complex active cooling.
The B-500 series can be equipped with accessories such as phase contrast, polarizing set, photo or video adapter, dark field condenser and eyepieces.
Specifications
- Catalog No:
- 630-1434
- 630-1433
- 630-1429
- 630-1435
- 630-1432
- 630-1430
- Model:
- B-500TPH
- B-500TDK
- B-500BPH
- B-500TPL
- B-500ERGO
- B-500BPL
- Type:
- Trinocular
- Trinocular
- Binocular
- Trinocular
- Binocular
- Binocular
- Observation method:
- Phase contrast
- Darkfield
- Phase contrast
- Brightfield
- Brightfield
- Brightfield
- Head:
- 30° inclined, 360° rotating
- 30° inclined, 360° rotating
- 30° inclined, 360° rotating
- 30° inclined, 360° rotating
- 30° inclined, 360° rotating
- 30° inclined, 360° rotating
- Eyepieces:
- WF 10×/22 mm
- WF 10×/22 mm
- WF 10×/22 mm
- WF 10×/22 mm
- WF 10×/22 mm
- WF 10×/22 mm
- Nosepiece:
- Quintuple, reversed
- Quintuple, reversed
- Quintuple, reversed
- Quintuple, reversed
- Quintuple, reversed
- Quintuple, reversed
- Objectives:
- Plan achromatic ph4×, 10×, 40×, 100× (i)
- Plan achromatic 4×, 10×, 40×, special 100× imm. darkfield obj. with iris diaphragm
- Plan achromatic ph10×, 20×, 40×, 100× (i)
- Plan achromatic 4×, 10×, 40×, 100× (i)
- Plan achromatic 4×, 10×, 40×, 100× (i)
- Plan achromatic 4×, 10×, 40×, 100× (i)
- Stage:
- Double layer with mechanical sliding stage, 175×145 mm
- Double layer with mechanical sliding stage, 175×145 mm
- Double layer with mechanical sliding stage, 175×145 mm
- Double layer with mechanical sliding stage, 175×145 mm
- Double layer with mechanical sliding stage, 175×145 mm
- Double layer with mechanical sliding stage, 175×145 mm
- Condenser:
- Abbe type 1,36 N.A, with centring system
- Abbe type 1,36 N.A, with centring system
- Abbe 1,25 N.A.
- Abbe type 1,25 N.A, with centring system
- Abbe type 1,2 N.A, with centring system
- Abbe type 1,2 N.A, with centring system
- Focusing system:
- Coaxial coarse and fine knobs
- Coaxial coarse and fine knobs
- Coaxial coarse and fine knobs
- Coaxial coarse and fine knobs
- Coaxial coarse and fine knobs
- Coaxial coarse and fine knobs
- Illumination:
- High efficiency halogen 20W dichroic bulb
- High efficiency halogen 20W dichroic bulb
- High efficiency halogen 20W dichroic bulb
- High efficiency halogen 20W dichroic bulb
- High efficiency halogen 20W dichroic bulb
- High efficiency halogen 20W dichroic bulb