Mono, bino and trinocular microscopes, B-100 Series
Supplier: SPEKTRUM-3D
Certificates
About this item
Advanced biological education microscopes.
- Designed to fulfill all requirements of educational laboratories
A broadband standard equipment offers a pleasant and effective approach to microscopy. The quality of optics and the reliable mechanics are combined.
The B-190 models are optimally targetted to university. The B-131 has a rechargeable battery, and is a portable model.
Ordering information: Various eyepieces, objectives, fluorescent attachment, and CCD adapters for digital cameras can be ordered separately.
Specifications
- Catalog No:
- 630-1806
- 630-1393
- 630-1394
- 630-1395
- 630-1805
- 630-1396
- 630-1397
- Model:
- B-193
- B-110
- B-120
- B-131
- B-192
- B-182
- B-183
- Type:
- Trinocular
- Monocular
- Monocular
- Binocular
- Binocular
- Binocular
- Trinocular
- Head:
- 30° inclined, 360° rotating
- 45° inclined, 360° rotating
- 45° inclined, 360° rotating
- 30° inclined, 360° rotating
- 30° inclined, 360° rotating
- 30° inclined, 360° rotating
- 30° inclined, 360° rotating
- Eyepieces:
- 10×/18 mm
- 10×/18 mm
- Nosepiece:
- Quadruple
- Quadruple
- Quadruple
- Quadruple
- Quadruple
- Quadruple, reversed
- Quadruple, reversed
- Objectives:
- Achromatic 4×, 10×, 40×, 100×
- Achromatic DIN 4×, 10×, 40×
- Achromatic DIN 4×, 10×, 40×, 100×
- Achromatic DIN 4×, 10×, 40×, 100×
- Achromatic 4×, 10×, 40×, 100×
- Achromatic 4×, 10×, 40×, 100×
- Achromatic 4×, 10×, 40×, 100×
- Condenser:
- 1,25 N.A. with iris diaphragm
- 0,65 N.A. with iris diaphragm
- 1,25 N.A. with iris diaphragm
- 1,25 N.A. with iris diaphragm
- 1,25 N.A. with iris diaphragm
- Abbe 1,25 N.A.
- Abbe 1,25 N.A.
- Focusing system:
- Coaxial coarse and fine knobs
- Separated coarse and fine knobs
- Separated coarse and fine knobs
- Coaxial coarse and fine knobs
- Coaxial coarse and fine knobs
- Coaxial coarse and fine knobs
- Coaxial coarse and fine knobs
- Illumination:
- LED
- Fluo 5 W
- Fluo 5 W
- LED
- LED
- LED
- LED
Specifications
Frequently Bought Together