Order Entry
Hungary
ContactUsLinkComponent
 
Sodium hydroxide standard solution 0.1 mol/l (0.1 N) in water
 
undefined
Sodium hydroxide standard solution 0.1 mol/l (0.1 N) in water

 

  • Appearance:
    Clear colorless Solution
  • Strength:
    0.0995 to 0.1005 N (20 °C)
  • Melting point:
    50 to 54 °C
  • GC:
    ≥98.5 %
  • NMR (1H-NMR):
    Consistent with structure
  • Free alkali (KOH):
    ≤1 %

 

 

Frequently Bought Together