Order Entry
Hungary
ContactUsLinkComponent
Magnetic stirrer, Variomag Power Direct
Magnetic stirrer, Variomag Power Direct
Catalog # 442-0162
undefined
Magnetic stirrer, Variomag Power Direct
Catalog # 442-0162

Specifications

  • Description:
    Power Direct magnetic stirrer
  • Model:
    Power Direct
  • Speed range:
    100 - 2000 min⁻¹
  • W×D×H:
    240×295×35 mm
  • Max. stirring capacity H₂O:
    40 L
  • Plate dimensions:
    240×295 mm
  • Plate material:
    Stainless steel
  • Stirring power:
    5 / 10 / 15 / 20 W (4 levels)
  • Weight:
    2,5 kg
  • Pk:
    1

Specifications

About this item

Magnetic stirrer with compact, durable design. Unit has a powerful, far-reaching magnetic field, which enables efficient stirring, even when there is some distance between stirrer and stirring bar.

  • Wear-free and maintenance free (as unit has no moving parts such as motors, belts or mechanical bearings)
  • Safe, low operation voltage; automatic start-up for safe stirrer acceleration; quick stop function stops stirring in two seconds to prevent vessels breaking
  • Memory function stores the most recently used settings, even when the device is unplugged for a long period of time
  • Suitable for highly viscous media

IP protection class according to DIN EN 60529: IP 22