Order Entry
Hungary
ContactUsLinkComponent
Magnetic stirrers, Variomag Mobil Direct
Magnetic stirrers, Variomag Mobil Direct
Catalog # 442-3120
undefined
Magnetic stirrers, Variomag Mobil Direct
Catalog # 442-3120

Specifications

  • Description:
    Magnetic stirrer Mobil Direct
  • Model:
    Mobil Direct
  • Speed range:
    100 - 1000 min⁻¹
  • W×D×H:
    330×330×80 mm
  • Max. stirring capacity H₂O:
    1 - 150 L
  • Plate dimensions:
    330×330 mm
  • Plate material:
    Stainless steel
  • Stirring power:
    40 W
  • Weight:
    16 kg
  • Pk:
    1

Specifications

About this item

Magnetic stirrers which are ideal for use in pilot plants, for thick bottomed stirring vessels, for round flasks and for double walled vessels.

  • Ultra low profile of only 80 mm
  • Sealed stainless steel housings for safe operation under high humid conditions
  • Low-wear and low-maintenance motor
  • Safe, low operation voltage; automatic start-up for safe stirrer acceleration; quick stop function stops drive within 3 seconds, minimising after run and the risk of breakage
  • Suitable for large liquid volumes and highly viscous media

IP protection class according to DIN EN 40050: IP 64