Jaw crushers, BB 100, BB 200 and BB 300
Supplier: Retsch GmbH
Certificates
About this item
Robust and powerful forced feed crushers that have been specifically designed for sample preparation of hard and brittle materials in batches or continuously. The crushers are suitable for applications including constructional materials, mineralogy, metallurgy, ceramics and environmental analysis. The crushed sample is collected in a removable stainless steel collector. Safety features include a no-rebound hopper and safety switch and brake to ensure an immediate stop when the unit is opened.
- High throughput and high degree of size reduction
- Crushing chamber is accessible via quick release clamps for easy cleaning and exchanging of breaking jaws
- Continuous gap width setting has analogue scale to facilitate selection of fineness and reproducibility
- Breaking jaws available in four materials
- Connector for dust extraction
* Depending on feed material and instrument configurations/settings
Ordering information: Breaking jaws and wearing plates are also available in other materials please ask for details.
Delivery: Supplied with breaking jaws, wearing plates and a stainless steel collector.
Caution: * Depending on feed material and instrument configurations/settings.
Specifications
- Catalog No:
- RETS20.054.1013
- RETS20.053.0018
- RETS20.053.0009
- RETS20.053.0019
- RETS20.054.1003
- RETS20.053.0008
- 412-0198
- RETS20.053.0002
- RETS20.053.0003
- 411-2250
- RETS20.059.0001
- RETS20.053.0043
- 413-0004
- Model:
- BB 300
- BB 200
- BB 200
- BB 200
- BB 300
- BB 200
- BB 300
- BB 200
- BB 200
- BB 200
- BB 200
- BB 200
- BB 200
- Final fineness:
- Down to 5 mm
- Down to 2 mm
- Down to 2 mm
- Down to 2 mm
- Down to 5 mm
- Down to 2 mm
- Down to 5 mm
- Down to 2 mm
- Down to 2 mm
- Down to 2 mm
- Down to 2 mm
- Down to 2 mm
- Down to 2 mm
- Gap width setting:
- 1 - 40 mm
- 0 to 30 mm
- 0 to 30 mm
- 0 to 30 mm
- 1 - 40 mm
- 0 to 30 mm
- 1 - 40 mm
- 0 to 30 mm
- 0 to 30 mm
- 0 to 30 mm
- 0 to 30 mm
- 0 to 30 mm
- 0 to 30 mm
- Material feed size:
- <130 mm*
- <90 mm*
- <90 mm*
- <90 mm*
- <130 mm*
- <90 mm*
- <130 mm*
- <90 mm*
- <90 mm*
- <90 mm*
- <90 mm*
- <90 mm*
- <90 mm*
- Power consumption:
- 3000 W
- 1500 W
- 1500 W
- 1500 W
- 3000 W
- 1500 W
- 3000 W
- 1500 W
- 1500 W
- 1500 W
- 1500 W
- 1500 W
- 1500 W
- Power supply:
- 3 phase 400 V 50 Hz
- 3 phase 400 V 50 Hz or 230 V 50 Hz
- 3 phase 400 V 50 Hz or 230 V 50 Hz
- 3 phase 400 V 50 Hz or 230 V 50 Hz
- 3 phase 400 V 50 Hz
- 3 phase 400 V 50 Hz or 230 V 50 Hz
- 3 phase 400 V 50 Hz
- 3 phase 400 V 50 Hz or 230 V 50 Hz
- 3 phase 400 V 50 Hz or 230 V 50 Hz
- 3 phase 400 V 50 Hz or 230 V 50 Hz
- 3 phase 400 V 50 Hz
- 3 phase 400 V 50 Hz or 230 V 50 Hz
- 3 phase 400 V 50 Hz or 230 V 50 Hz
- Throughput:
- Up to 600 kg/h*
- Up to 300 kg/h*
- Up to 300 kg/h*
- Up to 300 kg/h*
- Up to 600 kg/h*
- Up to 300 kg/h*
- Up to 600 kg/h*
- Up to 300 kg/h*
- Up to 300 kg/h*
- Up to 300 kg/h*
- Up to 300 kg/h*
- Up to 300 kg/h*
- Up to 300 kg/h*
- W×D×H with base frame:
- 670×1600×1450 mm
- 450×1160×900 mm
- 450×1160×900 mm
- 450×1160×900 mm
- 670×1600×1450 mm
- 450×1160×900 mm
- 670×1600×1450 mm
- 450×1160×900 mm
- 450×1160×900 mm
- 450×1160×900 mm
- 450×1160×900 mm
- 450×1160×900 mm
- 450×1160×900 mm
- Weight:
- ~700 kg
- ~300 kg
- ~300 kg
- ~300 kg
- ~700 kg
- ~300 kg
- ~700 kg
- ~300 kg
- ~300 kg
- ~300 kg
- ~300 kg
- ~300 kg
- ~300 kg
Specifications
Frequently Bought Together