Order Entry
Hungary
ContactUsLinkComponent
 
Centrifuge tubes
  525-0394
   Low Manufacturing Impact
undefined
Centrifuge tubes
  525-0394
   Low Manufacturing Impact

 

  • Closure type:
    Screw cap
  • Ø×L:
    17×120 mm
  • Packed:
    100/bag
  • Type:
    Round bottom, with wirting area
  • Version:
    Sterile
  • Capacity:
    15 ml
  • Colour:
    Amber
  • Seq:
    02
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    ISO 14001 (241002); ISO 50001 (241002)
  • Cap colour:
    Blue
  • Pk:
    1.000

 

 

PP, brown, with blue HDPE screw cap, sterile (SAL 10⁻³), graduated, conical bottom, autoclavable without cap.

  • Blue graduations with white marking area
  • PP tubes brown coloured for protection of light-sensitive samples
  • DNase, RNase and human DNA free, non-pyrogenic, non-cytotoxic

Temperature range: −196 to +121 °C (−50 to +100 °C for the cap).

RCF max. (angle rotor/ swing-out rotor): 15000×g/4000×g for 15 ml tubes; 9500×g/3200×g for 50 ml tubes.