Rack for centrifuge tubes
Catalog # 525-0141
Supplier: HEATHROW
Specifications
- For tubes:15/50 ml
- No. of Holes:30/20
- Colour:Orange
- W×D×H:207×171×61 mm
- Pk:1
Specifications
About this item
ABS
- Designed for stable use in water baths
- Supports conical bottom centrifuge tubes
- Alphanumeric grid reference aids tube identification
- Sterilisation with 70% alcohol spray
For ABS plastic we do not recommend exceeding 80 °C.