Order Entry
Hungary
ContactUsLinkComponent
Safety wash bottles for solvents, Nalgene®
Safety wash bottles for solvents, Nalgene®
Catalog # 215-0115
   Low Manufacturing Impact
undefined
Safety wash bottles for solvents, Nalgene®
Catalog # 215-0115
   Low Manufacturing Impact

Specifications

  • Thread:
    53 mm
  • Capacity:
    500 ml
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    NAR Certificate of Retirement
  • Pk:
    2

Specifications

About this item

HDPE, with red, fluorinated PP spray cap.

  • Outstanding resistance to many organic solvents, heat resistant up to 90 °C
  • Non-metallic vent valve keeps contents in the bottle, no leakage
  • With red label: 'Solvent Wash Bottle'

Fluorinated bottles provide better diffusion block and reduce absorption and permeation of solvents. The fluorination increases the shelf-life of the bottles and reduces material loss through permeation.