BD Nexiva™ Closed IV Catheter System
Catalog # BDAM383512
Supplier: BD Medical
Specifications
- Flow rate:33 ml/min
- Gauge:22 G
- Sterile:+
- Description:Closed IV catheter, 25 mm
- Pk:80
Specifications
About this item
The BD Nexiva™ closed IV catheter system is the integrated IV catheter demonstrating longer dwell times and reduced complication rates versus the traditional open system.
- Proprietary BD Vialon™ biomaterial softens up to 70% in the vein, enabling longer dwell times and reducing the chance of mechanical phlebitis by up to 50%
- BD Instaflash™ needle technology provides quick blood visualisation that may help improve insertion success and therefore reduce insertion attempts
- Pre-attached extension tubing offers a closed system to minimise blood exposure during catheter insertion meeting the INS standards
- 98% reduced blood exposure during insertion due to the BD Nexiva IV catheter pre-assembled systems
- By preserving sites for longer, the BD Nexiva IV catheter helps patients get the medication they need as scheduled, potentially decreasing their length of stay
BD Nexiva™ IV catheter integrates key features that help provide better care and experience for your patients, efficiently and cost effectively.
Max power injector flow rate: 3 ml/sec
Max pressure limit: 300 psi