Order Entry
Hungary
ContactUsLinkComponent
Integrated Basket Lift System
Integrated Basket Lift System
  ESPICLASSIC-LIFT-R
 :  ESPINAR
New Product
Integrated Basket Lift System
  ESPICLASSIC-LIFT-R
 :  ESPINAR
New Product

 

  • Capacity:
    40 kg
  • Description:
    Integrated basket lift system
  • W×D×H:
    800×300×2600 mm
  • Pk:
    1

 

 

Stainless steel electric lift system built into the side of the autoclave with swivel arm to help load and unload heavy items.

  • The device is built into the side of the autoclave
  • Push-button operation with opening up to 200°
  • It can be factory fitted or retrofitted

Motor with auto brake system in the event of obstacles or overload.

Power: 480 W

Voltage: 230 V

Frequency: 50/60 Hz

Weight: 45 kg