Volumetric flask with glass [ST] stopper, class A, PYREX®
Katalógus# CORN5640-6L
Supplier: Corning
Specifications
- Capacity:6000 ml
- Height:550 mm
- Seq:16
- Pk:1
- Tolerance:±2,00 ml
Specifications
About this item
These PYREX® 5 ml volumetric flasks provide improved lab convenience, broad selection, and precise volume measurement.
- Type I, class A, low expansion borosilicate glass
- Class A accuracy
- Easy to read graduation
These class A volumetric flasks have been manufactured to class A tolerances as established by ASTM E- 694 for volumetric ware, ASTM E-542 for calibration of volumetric ware, and ASTM E-288 for volumetric flasks.
The strength of these flasks has been increased appreciably through machine-blown bodies, to which are sealed heavy-tubing necks tooled for No.8 standard taper glass stoppers. The graduation line is sharp and permanent and large white block letters make the inscription easy to read.
Certifications: Meets ASTM standards E-438, E-694, E-542, and E-288.