Order Entry
Hungary
ContactUsLinkComponent
Masterflex® Transfer Tubing, Peroxide-Cured Reinforced Silicone, Avantor®
Masterflex® Transfer Tubing, Peroxide-Cured Reinforced Silicone, Avantor®
Certificates
undefined
Masterflex® Transfer Tubing, Peroxide-Cured Reinforced Silicone, Avantor®
Certificates

Specifications

  • Model:
  • 95623-08
  • 95623-01
  • Clarity:
  • Translucent
  • Translucent
  • GMP compliant:
  • Yes
  • Yes
  • Length per pack:
  • 7,6 m (25 ft.)
  • 7,6 m (25 ft.)
  • Max. pressure:
  • 3,9 bar (57 psi)
  • 12,1 bar (175 psi)
  • Max. temperature:
  • 204 °C (400 °F)
  • 204 °C (400 °F)
  • Min. temperature:
  • –51 °C (–60 °F)
  • –51 °C (–60 °F)
  • Regulatory approvals:
  • FDA;USP
  • FDA;USP
  • Sterilisation method autoclave:
  • Yes
  • Yes
  • Sterilisation method EtO:
  • No
  • No
  • Sterilisation method gamma:
  • Yes
  • Yes
  • Working pressure:
  • 3,9 bar (57 psi)
  • 12,1 bar (175 psi)
  • Warranty:
  • Out of box
  • Out of box

Specifications

Related Information

Frequently Bought Together