Order Entry
Hungary
ContactUsLinkComponent
Screw pump for non corrosive applications, VACUU·PURE® 10
Screw pump for non corrosive applications, VACUU·PURE® 10
Catalog # 181-0598
Supplier:  VACUUBRAND
undefined
Screw pump for non corrosive applications, VACUU·PURE® 10
Catalog # 181-0598
Supplier:  VACUUBRAND

Specifications

  • Flow rate:
    10 m³/h (50 Hz)
  • Max. pressure:
    Inlet: Atmospheric pressure [max. inlet pressure (abs.)]
    Outlet: 15 mbar above atmospheric pressure [max. outlet pressure (abs.)]
  • Protection class:
    IP 20
  • Description:
    Screw pump VACUU·PURE® 10, 100 - 230 V, 50/60 Hz, EU-plug
  • Seq:
    01
  • W×D×H:
    507×269×413 mm
  • Ultimate pressure:
    5×10⁻³ (absz.) (mbar)
  • Connections:
    On pressure side (EX): Small flange KF DN 25
    On suction side (IN): Small flange KF DN 25
  • Motor output:
    0,7 kW
  • Noise:
    55 (sound pressure level), uncertainty 3 dBA
  • Weight:
    21,3 kg
  • Pk:
    1

Specifications

About this item

VACUU·PURE 10 dry screw pump reliably delivers the benefits of oil-free vacuum technology in the pressure range down to 10⁻³ mbar. VACUU·PURE 10 combines three important benefits for the user: 100% oil-free, no abrasion, and no wear parts.

  • 10⁻³ mbar vacuum range
  • 100% oil-free
  • No abrasion
  • No wear parts

VACUU·PURE 10 is ideal for clean processes which require a dry and hydrocarbon-free vacuum. The spindles of the screw pump run contact-free and are thus free of abrasion and wear. The screw pump is especially designed for processes in the vacuum range down to 10⁻³ mbar, however, unlike other fine vacuum technologies, it can be used across the entire pressure range from atmospheric pressure to its ultimate vacuum. The evacuation of even larger systems from atmospheric pressure down to the 10⁻³ mbar vacuum range can be done without changing the vacuum pump.

VACUU·PURE easily handles high levels of vapour accumulation through its extraordinary condensate compatibility. Thanks to this, a gas ballast is unnecessary, avoiding associated disadvantages like reduction in pumping speed and an increase in noise levels. The integrated regeneration mode enables rapid drying of the pump at the end of the process. This allows sample throughput to be increased significantly compared to other pump technologies.

Ordering information: Pump completely mounted, ready for use, connection with small flange KF DN 25 (2×centring and clamping rings included), with manual.