Order Entry
Hungary
ContactUsLinkComponent
Signs, floor signs, wash your hands, Brady®
Signs, floor signs, wash your hands, Brady®
Catalog # BRDY306901
Supplier:  Brady
undefined
Signs, floor signs, wash your hands, Brady®
Catalog # BRDY306901
Supplier:  Brady

Specifications

  • Description:
    Sign, Dutch, Legend: 'Stop Handen wassen'
  • Dimensions:
    Ø 350 mm
  • Material:
    PE
  • Seq:
    01
  • Pk:
    1

Specifications

About this item

Signs are made of surface printed anti-skid laminated white polyester with a permanent acrylic pressure-sensitive rubber adhesive. They are overlaminated with a clear anti-slip vinyl film.

  • Anti-slip safety sign
  • Circular shape, white on blue
  • Ideal for floormarking applications in stairs, hallways, and offices

Thickness: 0,254 mm.

Certifications: Tested according DIN 51130:2014 with a slip resistance classification of R9.