Order Entry
Hungary
Orders LinkContactUsLinkComponent
pH electrode, SE 102-MS

pH electrode, SE 102-MS

pH combination electrode SE 102-MS sensor, SE 102-MS sensor, 0 - 14, −5...+100 °C, Glass, Ag/AgCl, liquid, Ceramic, 12×110 mm, Memosens
Catalog # KNICSE102-MS
Supplier:   KNICK
pH electrode, SE 102-MS
Catalog # KNICSE102-MS
Supplier:  KNICK
pH electrode, SE 102-MS

pH combination electrode SE 102-MS sensor, SE 102-MS sensor, 0 - 14, −5...+100 °C, Glass, Ag/AgCl, liquid, Ceramic, 12×110 mm, Memosens

Price
165 000 Ft
Log in for availability
1 * 1 DB
Product Details & Documents

This pH sensor with high reliability and precision, digital, with Memosens technology for perfect galvanic isolation. The special pH glass enables a very fast and stable response and makes the sensor to use in broad temperature range, even in the harshest of environments.

  • No influence of humidity in the connector
  • Liquid electrolyte, refillable and this can be pre calibrated
  • Digital data transfer
  • Integrated sensor diagnostics
  • Integrated temperature detector NTC 30 kΩ
  • Ceramic junction

Special pH glass with low impedance; suitable for measurements in a broad temperature range, including low temperatures.

The liquid electrolyte of the reference electrode can be refilled. Designed for a wide range of applications, the sensor is ideal for measuring with Portavo portable analysers.

Applied in chemistry, quality control, food and beverages, aggressive media.

Specifications
  • Connection:
    Memosens
  • Ø×L:
    12×110 mm
  • Type:
    SE 102-MS sensor
  • Description:
    pH combination electrode SE 102-MS sensor
  • Material:
    Glass
  • Diaphr.:
    Ceramic
  • Electrolyte:
    Ag/AgCl, liquid
  • Temp.:
    −5...+100 °C
  • pH:
    0 - 14
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.