Centrifuge tubes
Catalog # NEUB0474-31-2411
Supplier: NEUBERT VOLUME GLASSWAERE
Specifications
- Closure type:Without cap
- Ø×L:24×100 mm
- Thread:GL 25
- Capacity:23 ml
- Description:Centrifuge tube, pipe 24×2.5, corner 60°
- Length:100 mm
- Pk:1
Specifications
About this item
Borosilicate glass 3.3.
- Strong walled, without screw cap
- With thread
Certifications: According to DIN 58970 (Part II).