Order Entry
Hungary
ContactUsLinkComponent
 
 
Tris(hydroxymethyl)aminomethane (TRIS, Trometamol) 99.85% for molecular biology DNase-, RNase-, protease-free
 
undefined
 
Tris(hydroxymethyl)aminomethane (TRIS, Trometamol) 99.85% for molecular biology DNase-, RNase-, protease-free

 

  • Appearance:
    White Crystalline powder or crystals
  • Infrared spectrum:
    Conforms
  • Water:
    ≤1 %
  • Solubility:
    (10 % in water) Clear and free of haze
  • UV:
    (0.1 M in water)
  • pH:
    10.0 to 11.7 (5 % at 25°C)
  • Titration with HClO4:
    ≥99.80 %
  • Dnase,Rnase,Protease activity:
    None detected
  • Arsenic (As):
    ≤5 ppm
  • Copper (Cu):
    ≤1 ppm
  • Iron (Fe):
    ≤1 ppm
  • Lead (Pb):
    ≤1 ppm
  • Magnesium (Mg):
    ≤1 ppm
  • Insoluble matter:
    ≤0.0005 %

 

 

Frequently Bought Together