Order Entry
Hungary
ContactUsLinkComponent
 
 
Tris(hydroxymethyl)aminomethane (TRIS, Trometamol) 99.8% for biochemistry, for analysis
 
undefined
 
Tris(hydroxymethyl)aminomethane (TRIS, Trometamol) 99.8% for biochemistry, for analysis

 

  • Appearance:
    White Crystalline powder or crystals and/or chunks
  • Infrared spectrum:
    Conforms
  • Water:
    ≤0.5 % (K.F.)
  • Heavy metals:
    ≤5 ppm
  • Sulfated ash:
    ≤0.1 %
  • UV:
    (10 % in water) 1 cm cell
  • pH:
    10.0 to 11.5 (5 % in water)
  • Titration with HClO4:
    ≥99.75 % (on dry substance)
  • Chloride (Cl):
    ≤5 ppm
  • Iron (Fe):
    ≤1 ppm
  • Lead (Pb):
    ≤5 ppm

 

 

Frequently Bought Together