3-Packs, Research® plus (General Lab Product)
Supplier: EPPENDORF
Certificates
About this item
Three economic start-up packs are available - Option 3 includes a special "ml" large-volume pack (up to 10 ml) which is ideal for pipetting cell culture media.
- Option 1: 3x Eppendorf Research® plus pipettes (0,5 - 10 µl, 10 - 100 µl, 100 - 1000 µl); 3×96 epT.I.P.S.® tips in refillable boxes
- Option 2: 3x Eppendorf Research® plus pipettes (2 - 20 µl, 20 - 200 µl, 100 - 1000 µl); 3×96 epT.I.P.S.® tips in refillable boxes
- Option 3: 3x Eppendorf Research® plus pipettes (0,1 - 1 ml, 0,5 - 5 ml, 1 - 10 ml); with samples of matching pipette tips
Designed and constructed for general laboratory and research applications in Life Science. Typical applications include: Food & beverages, forensic, cosmetics, agriculture, animal studies, chemical analytics, research applications at medical and academic facilities.
Certifications: Without CE marking.
Specifications
- Catalog No:
- 613-5927
- 613-5928
- 613-5929
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Environmental certification:
- Renewable Energy Certificate, ISO 14001
- Renewable Energy Certificate, ISO 14001
- Renewable Energy Certificate, ISO 14001
Specifications
Frequently Bought Together